
WEIDMULLER 7910180000 500V 32A WTR 4 Test-Disconnect Terminal, Dark Beige
Description
Test-disconnect terminal, Screw connection, 4 mm², 500 V, 32 A, Pivoting, Dark beige.
Specifications
Brand Name | Weidmuller | Item Name | Modular Terminal Block |
Type | 1-Level, Disconnect | Voltage Rating | 500 V |
Amperage Rating | 32 A | Conductor Size | 22-12 AWG |
Mounting Type | Snap-On | Series | W |
Wire Strip Length | 13 mm | Torque Rating | 0.5 - 0.6 N-m |
Connection Type | Screw | Temperature Rating | -50 to 120 °C |
Block Material | Wemid | Color | Dark Beige |
Dimensions | 6.1 mm W x 48 mm D x 60 mm H | Standards | ATEX Approved, cURus Listed, EX Approved, CCC Certified, CE Certified, CSA Certified, IEC EX Approved, RoHS Compliant, UL Listed, UR Approved, KEMA-KEUR, UKCA, UL 94V-0 Flammability Rating |
UPC | 626835970211 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |