
WIREMOLD 5507B-WH 5500 Series Blank Faceplate Fitting, White
Description
Blank faceplate fitting. For covering unused compartments in the device bracket.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Faceplate Fitting | Type | Non-Metallic, Multiple Channel |
Series | 5500 | Length | 4.233 in |
Material | Plastic | Color | White |
Width | 1.891 in | Mounting | Bracket |
For Use With | Blank | Standards | cULus Listed Raceway: File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC, RoHS Compliant |
Application | For Commercial, Office, Residential, Covers Unused Compartments in the Device Bracket | UPC | 786776104370 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |