
TP-LINK AC1750 Wireless Dual Band Gigabit Router
Description
AC1750 wireless dual band gigabit router. Supports 802.11ac standard, 3 times faster than wireless N speeds. Simultaneous 2.4 GHz 450 Mbps and 5 GHz 1300 Mbps connections for 1.75 Gbps of total available bandwidth. USB Port, easily shares files and media with networked devices or remotely via FTP server. Guest Network Access - provides secure Wi-Fi access for guests sharing your home or office network . Easy setup and management with Tether App.
Specifications
Brand Name | TP-Link | Item Name | Active network |
Type | Dual Band Gigabit | Voltage Rating | 12 V |
Processor | Qualcomm CPU | Number of Ports | (1) Gigabit WAN Port, (4) Gigabit LAN Ports |
Interface | 1 Gigabit WAN Port, 4 Gigabit LAN Ports Ethernet | Color | Black |
Dimensions | 9.6 in W x 6.4 in D x 1.3 in H | Amperage Rating | 1.5 A |
Protocols | IPv4, IPv6 | Antenna | 3X Fixed High-Performance |
Security | SPI Firewall Access Control IP & MAC Binding Application Layer Gateway | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Standards | FCC, CE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |