Abbotsford
dah6ce445xanr

DAHUA 6CE445XANR 4MP Pro Series Outdoor PTZ Network Dome Camera with Night Vision & Heater, White

Price $2,053.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:6CE445XANR

Description

The 4 MP Starlight PTZ Dome camera features offers Analytics+ functions at the edge, performing complex real-time perimeter protection surveillance. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. The camera features a 1/2.8 inch. CMOS STARVIS™ imager with a 45x optical zoom lens and provides an all-in-one solution for capturing long-distance video surveillance for outdoor applications. The camera uses the H.265 video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare.

Specifications

Brand Name Dahua Item Name Network Camera
Type IR, WDR, Starlight, PTZ Camera Resolution 4 MP (2560 x 1440), 3 MP (2048 x 1536), 1080p (1920 x 1080), 1280 x 960, 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Camera Voltage 24 VAC Focal Length 3.95 - 177.75 mm
Number of Channels 11 Series Pro
Camera Size 4 MP Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG
Hard Drive Size 256 GB Standards EN55032, EN55024, EN50130-4, FCC Part 15 Subpart B, ANSI C63.4- 2014

Packages

1 - UNIT - 1