Abbotsford
dahdhitpcbf1241tb10f12s2

DAHUA Eureka Series Thermal Network Mini Hybrid Bullet Camera

Price $1,342.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-TPC-BF1241-TB10F12-S2

Description

The Entry-level Visible-Thermal Crossover (EVX) network camera combines an uncooled VOx 256 x 192 thermal imager with a 4MP visible-light sensor for cost-effective, long-range surveillance in a rugged all-in-one package. The thermal imager coupled with an athermalized, focus-free lens produces crisp images in total darkness and sees through rain, fog, and snow. The visible imager with an IR illuminator delivers superior video in any lighting condition. The built-in Excessive Temperature Detection and Smoking Detection issues an audible and visual alert. Hybrid thermal cameras let you see the visible and the invisible. WizSense Series devices combine Dahua’s powerful Analytics+ with an intuitive and easy to use interface. WizSense devices offer analytic functions that focus on human and vehicular images and offer specialized thermal analytics to detect rapid temperature changes and smoking. WizSense Series devices provide powerful general surveillance for small to medium size businesses at a sensible price.

Specifications

Brand Name Dahua Item Name Network Mini Hybrid Bullet Camera
Type Thermal Camera Resolution 1280 x 960 (1.3M), XVGA (1024 x 768), VGA (640 x 480), 256 x 192, 1280 x 960 (By Default) Sub Stream, VGA (640 x 480), 256 x 192, 256 x 192 (By Default)
Camera Voltage 12 VDC Focal Length 3.5 mm
Number of Channels 2 Series Eureka Series
Camera Size 4 MP Lens Type Fixed
Format H.265, H.264, H.264H, MJPEG Hard Drive Size 256 GB
Mounting Type Pole

Packages

1 - UNIT - 1
Customers who bought this item also bought