
HUBBELL 2022R 2-Gang Non-Metallic Device Box with Flush Bracket, Yellow
Description
Non-Metallic Boxes, Devices Boxes. For use with non-metallic sheathed cable, 35 Cu. In., 2-Gang with flush bracket, 1/2 In. Setback, 8 Cable Clamp. Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install. Positioning tabs for fast accurate mounting on studs or joists.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Raco |
Item Name | Box with Bracket | Length | 3.91 in |
Width | 4 in | Depth | 2.74 in |
Cubic Capacity | 35 in³ | Number of Gangs | 2 |
Material | Plastic | Color | Yellow |
Gangable | Yes | UPC | 805035054390 |
Packages
50 - UNIT - (50) |