
HUBBELL 2023R 3-Gang Non-Metallic Device Box with Flush Bracket, Yellow
Description
Non-Metallic Boxes, Devices Boxes. For use with non-metallic sheathed cable, 53 Cu. In., 3-Gang with flush bracket, 1/2 In. Setback, 12 Cable Clamp
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | RACO |
Item Name | Box with Bracket | Length | 2.74 in |
Width | 5.88 in | Depth | 2.74 in |
Cubic Capacity | 52 in³ | Number of Gangs | 3 |
Material | Plastic | Color | Yellow |
Gangable | Yes | UPC | 805035054420 |
Packages
25 - UNIT - (25) |