Abbotsford
hub2026r

HUBBELL 2026R 58.5 cu.in. Stove/Dryer/Junction Banana Box, Yellow

Price $5.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:2026R

Description

Canadian made and engineered for over 30 years, Hubbell BANANA BOX are designed to provide the fastest and easiest installation in the industry. Each BANANA BOX is engineered to provide the greatest amount of versatility on the market. Installation can be done using virtually any type of fastener and each box incorporates many labour saving features. A genuine Hubbell BANANA BOX is distinguished by the bright yellow colour, providing high visibility when installing and wiring in low light levels.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Banana Box™
Item Name Stove/Dryer/Junction Box Cubic Capacity 58 in³
Material Plastic Color Yellow
UPC 805035053775

Packages

20 - UNIT - (20)