![nuhf3030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16213674.jpg?preset=medium)
NVENT THERMAL 118 inch x 118 inch 120V 1141W 9.5Amp 13Ohms 95.1sqft Standard Floor Heat Mat
Description
nVent Pre-built like an electric blanket. Nuheat Mat is an electric floor heating system that brings heat to the following surfaces:Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors. Nuheat Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Nuheat Mat is compatible with all standard subfloor material and is 1/8 in thick.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard, Pre-Built, Electric | Width | 116 in |
Length | 118 in | Thickness | 1/8 in |
Coverage | 95.1 ft² | Voltage Rating | 110 V |
Amperage Rating | 9.5 A | Wattage | 1141 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Standards | cULus Listed, CSA Certified |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713000656 |
Packages
1 - UNIT - 1 |