
SIGNIFY 4-inch 1000LM 120V-347V Commercial Retrofit Downlight DualSelect, White
Description
Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.
Specifications
Brand Name | Lightolier | Item Name | Downlight Fixture |
Voltage Rating | 120 V | Lamp Type | LED |
Average Life | 50000 hr | Color Rendering Index (CRI) | 80 |
Application | For Retail Store, Residential and Office Application | UPC | 190096131266 |
Packages
1 - UNIT - 1 | 288 - SKID - 288 |