Abbotsford
phip6rdl20835ccz10u

SIGNIFY 6-inch 120-277V 2000LM 3500K LyteProfile Round Downlight & Wall Wash

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:P6RDL20835CCZ10U

Description

Adaptable lighting that is flexible for better design and quality of light 60° cut offs ensure proper positioning of optics providing better visual comfort;The combined light engine and reflector allow tool-free installation using quick connect technology;Standard 120/277V frame simplifies planning and installation;Easy troubleshooting, changes and upgrades to products post installation;Uses the same UniFrame frame as the EasyLyte and Calculite families allowing 50K+ product configurations The next generation of Lightolier LyteProfile LED downlights have been redesigned to be flexible for changing project needs. Now with a plug-and-play power and control line receptacle, the reflector and light engine combo is quick and easy to install. The newly designed architecture uses the same frame as the EasyLyte and Calculite families. The shared frame concept creates a future-proof luminaire that provides job site flexibility in both installation and inspection, while minimizing the impact of unexpected design changes and offering a good selection of choices. 4” & 6” Round & Square reflector Downlight & Wall Wash options;5 reflector finishes: Painted White, or Black, Clear, Specular Clear, Comfort Clear, Comfort clear diffuse;3 Flange options available: Matte White or Black, Polished;80CRI; 2700K-5000K options ;2-part reflector and light engine combo Offices;Hospitality;Retail

Specifications

Brand Name Signify Lighting Sub Brand LIGHTOLIER
Application Downlighting UPC 190096105885

Packages

1 - UNIT - 1