
STANDARD PRODUCTS 38064 13-42W 4-Pin Universal Lamp Socket
Description
CFL SOCKET G24q-1/G24q-2/G24q-3/G24q-4 BASE 13-42W 4-PIN UNIVERSAL SOCKE T 75W 600V STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Lamp Socket | Type | Sockets |
Wattage | 13 - 42 W | Voltage Rating | 600 V |
Lamp Base | G24Q-3/GX24Q-3 | DLC | N |
Mounting Type | Plug-in | Color | White |
UPC | 069549380646 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 1000 - CTN - 1000 |