
PASS & SEYMOUR ASPU1532M4 15Amp 2-Module Push™ Switch, Magnesium
Description
FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• The clean, classic look of the adorne Push Switch allows you to turn lights on and off with a simple push-button motion.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Lighting Control Switch | Type | 1-Gang, 3-Way, Movement Sensor |
Voltage Rating | 120 V | Number of Poles | 1 |
Sensor Type | Passive Infrared | Timing Range | 10.6 m |
Material | Polycarbonate | Amperage Rating | 15 A |
Terminal Connection | Screw | Color | Magnesium |
Dimensions | 0.089 in W x 1.5 in D x 1.77 in H | Mounting Type | Box/Flush/Wall |
Standards | cULus Listed | UPC | 785007022841 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |