Abbotsford
intk4027

INTERMATIC K4027 5205W 5205VA 120V Fixed Position Photo Control, Grey

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:K4027

Description

K4000 Series fixed position mounting photo control is thermal-type photo control that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control along with a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. Cadmium sulfide photocell. Sonic-welded polycarbonate housing and lens to seal out moisture. Delay action eliminates load switching OFF due to car head lights and lightning. 9 inch leads. Most models equipped with a 5/8 - 18 inch threaded side mounting, locking nut and washer gasket.

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Cuboid, Thermal, Light/Dark Voltage Rating 347 VAC
Mounting Fixed Amperage Rating 15000 mA
Frequency Rating 50/60 Hz Terminal Connection Cable
Material Plastic Color Gray
Dimensions 46 mm L x 33 mm W x 40 mm H Temperature Rating -40 to 70 °C
Standards CSA, CAS Approval, C/US Approval, Title CA 20 Listed, California Title 24 Compliant Application Dusk to Dawn Lighting Control
UPC 078275091672

Packages

1 - UNIT - 1 12 - UNIT - 12