
PMC 347V 1800VA Lumatrol ST Series Wire-In Photocontrol
Description
Lumatrol® ST-series wire-in photo control. Weatherproof Lexan® housing or vandal proof die cast aluminium housing. Broad surface sensing element. External light level slide allows field adjustment between 3 to 10 ft candles turn-on. Single-pole, single-throw. Contact position at night normally closed switched type. Moisture proof, colour coded lead wire. Wire length 6 inch.
Specifications
Brand Name | Precision Multiple Controls | Sub Brand | Lumatrol® |
Item Name | Photocontrol | Type | Wire-In |
Voltage Rating | 347 V | Sensor Type | Photocell |
Mounting | Swivel | Series/Model | ST |
Power Rating | 1800 VA | Number of Poles | 1 |
Timing Range | 15 sec | Terminal Connection | 1/2-14 Threaded |
Material | Lexan | Dimensions | 2 in W x 1-3/8 in D x 3 in H |
Enclosure Type | Weatherproof | Temperature Rating | -40 to 158 °C |
Packages
12 - UNIT - (12) |