![kln50142](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326196641.jpg?preset=medium)
KLEIN TOOLS 50142 Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot
Description
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a reel to facilitate smooth and easy dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Specifications
Brand Name | Klein Tools | Item Name | Pull Tape |
Type | Prelubricated, Flat Pull Tape with 1' Markings | Length | 3000 ft |
Tensile Strength | 2500 lb | Material | Polyester |
Color/Finish | Black, White | Standards | — |
Application | Heavy-Duty Pulling | UPC | 092644501425 |
Packages
1 - UNIT - 1 |