Abbotsford
grn015334c

GREENLEE 2 inch x 6 inch Greenlee Heavy-Duty Phillips Screwdriver

Price $19.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-34C

Description

SCREWDRIVER,PHILLIPS #2X6"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Straight Tip Size #2
Tip Type Phillips Overall Length 10-5/16 in
Shank Type Round Shank Size 6 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310546597

Packages

1 - UNIT - 1
Customers who bought this item also bought