Abbotsford
klnd50712

KLEIN TOOLS 12 inch Extra Capacity Adjustable Wrench

Price $90.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D507-12

Description

Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life.


Extra-capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type High Capacity Jaw Capacity 1-1/2 in
Length 12 in Weight 1.8 lb
Application Extra Capacity Allows use of a Smaller Size Wrench to Handle Bigger Jobs, Especially in Confined Spaces UPC 092644675348

Packages

1 - UNIT - 1 6 - UNIT - 6