Abbotsford
mil48207499

MILWAUKEE TOOL 48-20-7499 6-Piece SDS-PLUS 4-Cutter MX4™ KIT

Price $63.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-7499

Description

The MX4™ 4-Cutter SDS PLUS Rotary Hammer Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed our MX4™ 4-Cutter bits with sharp centering tips for exact spot drilling in concrete and metal decking. 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when they no longer meet the ANSI requirement. These MILWAUKEE® MX4™ 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. Choose from single bits, bulk packs, or drill bit kits in a variety of sizes.


Enhanced rebar guards provide increased durability

BKR points lead to faster drilling speeds

VAR flute for up to 20% more holes per charge in cordless rotary hammers

CTRing tip for exact spot drilling

Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement

Reinforced flutes for minimized vibration and maximum durability

Specifications

Brand Name Milwaukee Sub Brand MX4™
Item Name Rotary Hammer Drill Bit Kit Type 4-Cutter, 6-Piece, Single Ended, SDS-Plus
Size Range 5/8 - 1/2 in Material Carbide
Includes 3/16 x 6 in, 1/4 x 6 in, 5/16 x 6 in, 3/8 x 6 in, 1/2 x 6 in, 5/8 x 6 x 8 in Rotary Hammer Drill Bit, Case Application For Masonry
UPC 045242359226

Packages

1 - UNIT - 1