Abbotsford
kln25951

KLEIN TOOLS 25951 3-Piece Step Bit Kit, Spiral Double-Fluted, VACO

Price $159.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:25951

Description

The Electrician's Step Bit Kit features three commonly used step bits, with dual spiral fluting to help pull the step bit through material for faster cutting. Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Kit comes in a rugged case that includes a convenient oil bottle for bit lubrication and longevity.


Electrician's Step Bit Kit with 3 step bits sized 7/8, 1-1/8, and 1-3/8-Inch for creating hole cutouts in panels and j-boxes to accommodate most commonly used 1/2, 3/4, and 1-Inch conduit

Two spiral flutes on each step drill bit remove chips and help pull the bit through material for faster cutting

Total of 17 hole sizes

Specifications

Brand Name Klein Tools Item Name Electrician's Step Drill Bit Set
Material Steel Overall Length 8-3/4 in
Shank Size 1/4 in Shank Type Hex
Finish Titanium Nitride-Coated UPC 092644259517

Packages

1 - UNIT - 1
Customers who bought this item also bought