Abbotsford
mil48111861

MILWAUKEE TOOL 48-11-1861 M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack

Price $279.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1861

Description

The M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size, 15-minute supercharge up to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest-life batteries. The REDLITHIUM™ FORGE™ XC6.0 delivers the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 in a smaller size and lighter weight design. The optimized combination of size, weight, and increased power provides the best solution for power-demanding overhead work and tight work areas. The REDLITHIUM™ FORGE™ XC6.0 is the fastest charging battery pack within its class on M18™, charging in just 15 minutes to 80% with the new M18™ Dual Bay Simultaneous Super Charger. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. This solution is designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM™ FORGE™ XC6.0 battery is fully compatible with 250+ M18™ solutions.


Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight

15 min Supercharge to 80% with the NEW M18™ Dual-Bay Simultaneous Super CHRGr

LGest life for the most recharges and best performance over the life of the pack

REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™

Fully compatible with the M18™ system, featuring 250+ tools

Fastest charging battery in its class

Best protection from jobsite, weather, and environmental conditions

Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents

PWR Level 4 on the REDLITHIUM™ power scale

REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger

Specifications

Brand Name Milwaukee Sub Brand M18™ REDLithium-Ion™ FORGE™
Item Name Battery Type Rechargeable
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 6 Ah For Use With Milwaukee M18 Tools
UPC 045242797387

Packages

1 - UNIT - 1