Abbotsford
Final sale
mil273020

MILWAUKEE TOOL 2730-20 M18 FUEL™ 6-1/2" Circular Saw (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2730-20

Description

The M18 FUEL™ 6-1/2” Circular Saw is the fastest saw in its class, offering up to 30% faster cutting, 2X more runtime and 3X longer tool life than competitive saws. The POWERSTATE™ Brushless Motor outpowers all other 18-Volt cordless circular saws and allows you to perform jobs that previously required a corded tool. The M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (not included) delivers up to 2X more runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion circular saw’s guards and shoe are built of cast magnesium to provide a durable, lightweight base. The saw also features an integrated LED light and a rafter hook for convenient storage on the job. The saw includes a blade wrench and a blade.


Magnesium shoe and upper and lower guards

POWERSTATE™ BRUless motor delivers up to 30% faster cutting

REDLITHIUM™ XC 4.0 battery packs for up to 2X longer run-time

REDLINK™ PLUS Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Circular Saw Type Cordless
Blade Size 6-1/2 in Arbor/Shank Size 5/8 in
Voltage Rating 18 V Battery Type Lithium-Ion
Speed 5000 r/min Cutting Depth 1-5/8 in at 45°, 2-3/16 in at 90°
Cutting Angle 45°, 90° Bevel Capacity 0 - 50°
Shoe Material Magnesium Battery Capacity 4 Ah
Housing Material Metal Dimensions 13-1/2 in L
Includes Blade Wrench, Blade Standards UL Listed
UPC 045242291335

Packages

1 - UNIT - 1
Customers who bought this item also bought