IPEX 3/4 inch Cor-Line Electrical Non-Metallic Tubing
Description
Noncorroding and nonconducting, Cor-Line electrical non-metallic tubing and fittings are designed for the long run. The Cor-Line system can span the longest run. Encased in concrete, concealed in walls or ceilings.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 3/4 in | Length | 1000 ft |
Material | PVC | Color | Gray |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454120099 |
Packages
1000 - UNIT - 1000 |