![sceclr10007](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319748483.jpg?preset=medium)
IPEX 3/4 inch x 1000 ft Cor-Line Electrical Non-Metallic Tubing
Description
Noncorroding and nonconducting Cor-Line Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 3/4 in | Length | 1000 ft |
Material | PVC | Color | Gray |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454120099 |
Packages
1000 - UNIT - (1000) | 4000 - SKID - 4000 |