Abbotsford
flxcon12reel

SUPERIOR FLEXIBLE CONDUITS 1/2 inch x 300 mtr Reel Armadillo Aluminum Flexible Conduit

Price $8.8865 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:AFSCA050R300

Description

Made from high strength aluminum alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 1/2 in
Length 300 m Diameter 15.88 mm ID x 21.85 mm OD
Material Aluminum, Steel Wire Color Gray
Finish Galvanized Bend Radius 152.4 mm
Standards CSA Certified

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok