SUPERIOR FLEXIBLE CONDUITS 3/8 inch x 300 mtr Reel Armadillo Aluminum Flexible Conduit
Description
Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/8 in |
Length | 300 m | Diameter | 9.52 mm ID x 15.49 mm OD |
Wall Thickness | 0.185 in | Material | Aluminum, Steel Wire |
Color | Gray | Finish | Galvanized |
Bend Radius | 101.6 mm | Packaging Quantity | 300 m |
Standards | CSA Certified |
Packages
300 - UNIT - 300 |