
SUPERIOR FLEXIBLE CONDUITS 3/8 inch x 75 mtr Coil Armadillo Aluminum Flexible Conduit
Description
Made from high strength aluminum alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/8 in |
Length | 75 m | Diameter | 14.23 mm ID x 15.49 mm OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 101.6 mm |
Standards | CSA Certified |
Packages
75 - UNIT - (75) |